- 2.19 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Housing Bore Dia. | 3.19 in, 80.97 mm |
| Installation Depth | 0.469 in |
| Lip Type | Shaft Seal Kit With Wear Sleeve |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Shaft Dia. | 2.19 in, 55.58 mm |
| Width on Shaft | 0.469 in |
| Set Includes | 1 EA SEAL 541746 & 1 EA 450163 GASKET |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Overall Width | 0.47 in, 11.91 mm |
| Lip Material | R = Nitrile |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Spring Material | None |
| Seal Shaft Diameter | 2.188 in |
| Case Construction | Steel Case |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Construction | Kit |
| Seal Width | 0.469 in |
| Surface Speed [Nom] | 3,600 ft/min |
| Operating Temperature [Min] | -40 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Weight | 0.237 LB |
| EAN or UPC | 85311024396 |

