- 2.12 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Overall Width | 0.44 in, 11.13 mm |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Housing Bore Dia. | 2.74 in, 69.52 mm |
| Shaft Dia. | 2.12 in, 53.92 mm |
| Weight | 0.196 LB |
| EAN or UPC | 85311158954 |

