- 35 mm ID x 72 mm OD x 23 mm Wide, Straight Bore, Unsealed, Normal Clearance (C0), Steel Cage
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial Bearing |
| Ring Modification | None |
| O.D. | 72 mm |
| Enclosure | Unsealed |
| Origin | Spherical Radial |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 35 mm |
| Weight | 1.0 LB |

