- 2.25 in Shaft Diameter
- 3 in Housing Bore
- 0.375 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Width | 0.375 in |
| Speed | 0.07 ft/min |
| Spring Material | Carbon Steel Garter |
| Seal Design | SKF Wave |
| Case Construction | Steel Case w/o Inner Case |
| Installation | Housing Press Fit |
| Lip Style | Internal |
| Overall Width | 0.375 in |
| Case Design | Metal Case |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Min] | -65 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Max] | 225 °F |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Solid | Yes |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lubricant | Oil or Grease |
| Lip Type | Single Lip |
| Seal Type | Oil |
| Operating Temperature [Min] | -40 °F |
| Design | CRW1 |
| Housing Bore Dia. | 3 in |
| Shaft Dia. | 2.25 in |
| Construction | CRW1 |
| Family Name | Single Lip With Spring Shaft Seal |
| Weight | 0.071 LB |
| EAN or UPC | 85311024778 |

