- 2.13 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Inch/Metric | Inch |
| Construction | Kit |
| Width on Shaft | 3/4 in |
| Lip Material | Nitrile |
| Seal Shaft Diameter | 2.125 in |
| Housing Bore Dia. | 3.5 in, 88.9 mm |
| Seal Width | 3/4 in |
| Overall Width | 0.75 in, 12.7 mm |
| Spring Material | Carbon Steel |
| Shaft Dia. | 2.13 in, 53.98 mm |
| Spring Type | Garter |
| Design | KIT |
| Operating Temperature [Min] | -40 °F |
| Case Material | Steel |
| Solid | Yes |
| Seal Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Press-In Width | 0.5 in, 12.7 mm |
| Weight | 0.398 LB |
| EAN or UPC | 85311025218 |

