- 2.36 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Housing Bore Dia. | 3.94 in, 100 mm |
| Overall Width | 1.06 in, 27 mm |
| Lip Material | R = Nitrile |
| Construction | Kit |
| Seal Width | 1.063 in |
| Inch/Metric | Inch |
| Shaft Dia. | 2.36 in, 60 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Weight | 0.622 LB |
| EAN or UPC | 85311025829 |

