- 2.375 in Shaft Diameter
- 3.371 in Housing Bore
- 0.438 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Max] | 210 °F |
| Speed | 0.07 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | CRWH1 |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Type | Oil |
| Seal Width | 0.438 in |
| Design | CRWH1 |
| Overall Width | 0.438 in |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 2.375 in |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Lip Type | Single Lip |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Design | SKF Wave |
| Installation | Housing Press Fit |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@3000, 0.015@1000 |
| Case Design | Metal Case, Inner Case |
| Lip Style | Internal |
| Housing Bore Dia. | 3.371 in |
| Solid | Yes |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/Inner Case |
| Weight | 0.16 LB |
| EAN or UPC | 85311026147 |

