- 2.375 in Shaft Diameter
- 3.543 in Housing Bore
- 0.438 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Type | Garter |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 3.543 in |
| Shaft Dia. | 2.375 in |
| Family Name | Single Lip With Spring Shaft Seal |
| Inch/Metric | Inch |
| Pressure | 10 psi |
| Construction | CRWH1 |
| Speed | 0.07 ft/min |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Case Design | Metal Case, Inner Case |
| Lip Type | Single Lip |
| Design | CRWH1 |
| Bore Sealant | Bore Tite |
| Spring Material | Carbon Steel |
| Seal Application | General Purpose |
| Case Material | Steel |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 210 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Overall Width | 0.438 in |
| Seal Design | SKF Wave |
| Seal Type | Oil |
| Solid | Yes |
| Seal Width | 0.438 in |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@3000, 0.015@1000 |
| Weight | 0.18 LB |
| EAN or UPC | 85311026246 |

