- 2.438 in Shaft Diameter
- 3.125 in Housing Bore
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Design | SKF Wave |
| Design | CRWH1 |
| Shaft Dia. | 2.438 in |
| Lubricant | Oil or Grease |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Bore Sealant | Bore Tite |
| Case Material | Steel |
| Seal Application | General Purpose |
| Operating Temperature [Min] | -40 °F |
| Spring Type | Garter |
| Lip Material | Nitrile Rubber (NBR) |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Type | Oil |
| Seal Width | 0.5 in |
| Speed | 0.07 ft/min |
| Temperature Range [Max] | 225 °F |
| Installation | Housing Press Fit |
| Case Design | Metal Case, Inner Case |
| Pressure | 10 psi |
| Lip Type | Single Lip |
| Overall Width | 0.5 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@3000, 0.015@1000 |
| Housing Bore Dia. | 3.125 in |
| Case Construction | Steel Case w/Inner Case |
| Construction | CRWH1 |
| Solid | Yes |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel |
| Weight | 0.189 LB |
| EAN or UPC | 85311026406 |

