- 2.438 in Shaft Diameter
- 3.251 in Housing Bore
- 0.438 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Pressure | 10 psi |
| Case Design | Metal Case, Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Min] | -40 °F |
| Design | CRWH1 |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | CRWH1 |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@3000, 0.015@1000 |
| Seal Application | General Purpose |
| Housing Bore Dia. | 3.251 in |
| Installation | Housing Press Fit |
| Overall Width | 0.438 in |
| Speed | 0.07 ft/min |
| Shaft Dia. | 2.438 in |
| Solid | Yes |
| Seal Type | Oil |
| Seal Design | SKF Wave |
| Lubricant | Oil or Grease |
| Temperature Range [Max] | 225 °F |
| Lip Type | Single Lip |
| Seal Width | 0.438 in |
| Family Name | Single Lip With Spring Shaft Seal |
| Weight | 0.192 LB |
| EAN or UPC | 85311026413 |

