- 2.5 in Shaft Diameter
- 3.543 in Housing Bore
- 0.438 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Overall Width | 0.438 in |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Design | CRWH1 |
| Spring Material | Carbon Steel Garter |
| Seal Design | SKF Wave |
| Construction | CRWH1 |
| Seal Width | 0.438 in |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Solid | Yes |
| Temperature Range [Min] | -40 °F |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Inch |
| Pressure | 10 psi |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Seal Type | Oil |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@3000, 0.015@1000 |
| Housing Bore Dia. | 3.543 in |
| Lip Type | Single Lip |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 2.5 in |
| Speed | 0.07 ft/min |
| Case Design | Metal Case, Inner Case |
| Lip Material | Nitrile Rubber (NBR) |
| Family Name | Single Lip With Spring Shaft Seal |
| Weight | 0.198 LB |
| EAN or UPC | 85311027137 |

