- 25 mm Shaft Diameter
- 40 mm Housing Bore Diameter
- 7 mm Width
- Nitrile
- Type HMS4
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
features
- Many variants
- Easy installation
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Shaft Dia. | 25 mm |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Construction | HMS4 |
| Temperature Range [Min] | -40 °F |
| Case Construction | Rubber Covered Steel Case |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Housing Bore Dia. | 40 mm |
| Seal Design | Molded Design |
| Weight | 0.058 LB |
| EAN or UPC | 85311886635 |

