- 2.75 in Shaft Diameter
- 3.876 in Housing Bore
- 0.438 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Cover/Compensation Ring/Plate Required | No |
| Solid | Yes |
| Design | CRWH1 |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Style | Internal |
| Case Design | Metal Case, Inner Case |
| Housing Bore Dia. | 3.876 in |
| Operating Temperature [Min] | -40 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Inch/Metric | Inch |
| Seal Application | General Purpose |
| Overall Width | 0.438 in |
| Lip Type | Single Lip |
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Shaft Dia. | 2.75 in |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@3000, 0.015@1000 |
| Seal Width | 0.438 in |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Speed | 0.07 ft/min |
| Operating Temperature [Max] | 210 °F |
| Construction | CRWH1 |
| Seal Type | Oil |
| Family Name | Single Lip With Spring Shaft Seal |
| Weight | 0.343 LB |
| EAN or UPC | 85311028530 |
| NSN Number | 5330-00-830-8517 |

