| Lip Material | R = Nitrile |
| Inch/Metric | Inch |
| Construction | HDDFBV1 |
| Shaft Dia. | 2.75 in |
| Weight | 0.327 LB |
| EAN or UPC | 85311086752 |
| Lip Material | R = Nitrile |
| Inch/Metric | Inch |
| Construction | HDDFBV1 |
| Shaft Dia. | 2.75 in |
| Weight | 0.327 LB |
| EAN or UPC | 85311086752 |