- 2 3/4" Shaft Diameter
- 4.030" Housing Bore Diameter
- 0.918" Width
- Nitrile
- Type HDDF1
description
- Metal face seals are designed for use in severe service conditions at relatively low speeds. They consist of two identical metal sealing rings and two cup springs made of nitrile or fluoro rubber compounds. They provide reliable protection against solid and liquid contaminants as well as leak-proof retention of lubricants. They are suitable for a range of applications where effective protection is required against sand, soil, mud, water, etc.
features
- For severe conditions
- Metal to metal
| Housing Bore Dia. | 4.03 in |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Lip Style | External |
| Family Name | Dual Lip Shaft Seal without Spring |
| Construction | HDDF1 |
| Lip Type | Dual Lip w/o Spring |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile |
| Spring Material | None |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020-0.030 |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 2.75 in |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | Bonded Design |
| Seal Application | Heavy Duty |
| Weight | 0.799 LB |
| EAN or UPC | 85311086769 |

