- Trailer Repair Kit
| Inch/Metric | Inch |
| Surface Speed [Nom] | 2,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | .005@2000, 0.010@ 500 |
| Shaft Dia. | 1.063 in |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Type | Single Lip w/o Spring |
| Construction | TRLRKIT |
| Case Construction | Steel Case |
| Spring Material | Carbon Steel |
| Temperature Range [Max] | 250 °F |
| Weight | 0.769 LB |
| EAN or UPC | 85311198059 |

