- 2.85 in Shaft Diameter
- 4.25 in Housing Bore Diameter
| Shaft Dia. | 2.85 in, 72.5 mm |
| Housing Bore Dia. | 4.25 in, 107.85 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Overall Width | 0.74 in, 18.8 mm |
| Operating Temperature [Min] | -40 °F |
| Weight | 0.452 LB |
| EAN or UPC | 85311421799 |

