- 2.875 in Shaft Diameter
- 3.751 in Housing Bore
- 0.438 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Design | SKF Wave |
| Surface Speed [Nom] | 3,600 ft/min |
| Lubricant | Oil or Grease |
| Lip Style | Internal |
| Seal Width | 0.438 in |
| Temperature Range [Max] | 225 °F |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 210 °F |
| Seal Type | Oil |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@3000, 0.015@1000 |
| Shaft Dia. | 2.875 in |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 3.751 in |
| Temperature Range [Min] | -40 °F |
| Overall Width | 0.438 in |
| Spring Material | Carbon Steel Garter |
| Operating Temperature [Min] | -40 °F |
| Solid | Yes |
| Family Name | Single Lip With Spring Shaft Seal |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/Inner Case |
| Speed | 0.07 ft/min |
| Design | CRWH1 |
| Construction | CRWH1 |
| Lip Type | Single Lip |
| Seal Application | General Purpose |
| Case Design | Metal Case, Inner Case |
| Weight | 0.172 LB |
| EAN or UPC | 85311029117 |
| NSN Number | 5330-00-503-5950 |

