- 55N Rockwell Type U-Joint Kit
- Outside Lock-Up Style
- 4.309" Lock-Up Dimension
- 1.532" Bearing Cap Diameter
- w/Lube Fitting In Cross
description
- All U-joints are not created equal. The difference starts in engineering and continues through the manufacturing process. CR U-joints are made from high strength steel and heat-treated for maximum operating life. CR offers universal joints to fit most industrial applications.
applications
- Drawn machinery
- Industrial drives
- Power take-off assemblies
| Overall Length | 4.011 in |
| Lock-Up Dimension | 4.309 in |
| Lube Fitting Location | In Cross |
| Bearing Cap Dia. | 1.532 in |
| Lube Fitting | w/ Lube Fitting |
| Bearing Type | Round |
| Kit Type | 55N Rockwell |
| Lock-Up Style | Outside |
| Weight | 3.085 LB |

