- P.T.O. (Metric) Type U-Joint Kit
- Outside Lock-Up Style
- 4.646" Lock-Up Dimension
- 1.614" Bearing Cap Diameter
- w/Lube Fitting In Cross
| Overall Length | N/A |
| Bearing Type | Round |
| Lock-Up Style | Outside |
| Lube Fitting | w/ Lube Fitting |
| Bearing Cap Dia. | 1.614 in |
| Kit Type | P.T.O. (Metric) |
| Lock-Up Dimension | 4.646 in |
| Lube Fitting Location | In Cross |
| Weight | 3.545 LB |

