- S44/1310 Conversion Kit Type U-Joint Kit
- Inside/Outside Lock-Up Style
- 2.556" or 3.219" Lock-Up Dimension
- 1.125" or 1.063" Bearing Cap Diameter
| Lock-Up Style | Inside/Outside |
| Lock-Up Dimension | 2.556 in, 3.219 in |
| Lube Fitting Location | N/A |
| Lube Fitting | w/o Lube Fitting |
| Overall Length | 3.385 in, 2.969 in |
| Kit Type | S44/1310 Conversion Kit |
| Bearing Cap Dia. | 1.125 in |
| Bearing Type | Round |
| Weight | 1.369 LB |
| EAN or UPC | 85311270472 |

