- 7290/1310 Conversion Kit Type U-Joint Kit
- Inside/Outside Lock-Up Style
- 2.622" or 3.219" Lock-Up Dimension
- 1.126" or 1.063" Bearing Cap Diameter
- w/Lube Fitting In Cross
| Lock-Up Style | Inside/Outside |
| Lube Fitting | w/ Lube Fitting |
| Kit Type | 7290/1310 Conversion Kit |
| Lube Fitting Location | In Cross |
| Lock-Up Dimension | 2.622 in, 3.219 in |
| Bearing Type | Round |
| Overall Length | 3.385 in, 2.969 in |
| Bearing Cap Dia. | 1.126 in |
| Weight | 1.279 LB |

