- 1310/1350 Conversion Kit Type U-Joint Kit
- Outside Lock-Up Style
- 3.219" or 3.622" Lock-Up Dimension
- 1.063" or 1.188" Bearing Cap Diameter
- w/Lube Fitting In Cross
description
- All U-joints are not created equal. The difference starts in engineering and continues through the manufacturing process. CR U-joints are made from high strength steel and heat-treated for maximum operating life. CR offers universal joints to fit most industrial applications.
applications
- Drawn machinery
- Industrial drives
- Power take-off assemblies
| Lock-Up Dimension | 3.219 in, 3.622 in |
| Overall Length | 2.969 in, 3.374 in |
| Kit Type | 1310/1350 Conversion Kit |
| Lube Fitting | w/ Lube Fitting |
| Lube Fitting Location | In Cross |
| Lock-Up Style | Outside |
| Bearing Type | Round |
| Bearing Cap Dia. | 1.063 in |
| Weight | 1.409 LB |

