- 3C Mechanics Type U-Joint Kit
- Outside Lock-Up Style
- Block/Wing Bearing Type
- 1.438" Bolt Hole Spacing
- 3.812" Yoke Swing Diameter
| Lock-Up Style | Outside |
| Yoke Swing Diameter | 3.812 in |
| Bearing Type | Block/Wing |
| Kit Type | 3C Mechanics |
| Bolt Hole Spacing | 1.438 in |
| Lock-Up Dimension | 3.563 in |
| Bearing Cap Dia. | N/A |
| Lube Fitting Location | In Cross |
| Lube Fitting | w/ Lube Fitting |
| Weight | 2.185 LB |

