- 4C Mechanics Type U-Joint Kit
- Outside Lock-Up Style
- Wing Bearing Type
- 1.438" Bolt Hole Spacing
- 4 1/2" Yoke Swing Diameter
description
- All U-joints are not created equal. The difference starts in engineering and continues through the manufacturing process. CR U-joints are made from high strength steel and heat-treated for maximum operating life. CR offers universal joints to fit most industrial applications.
applications
- Drawn machinery
- Industrial drives
- Power take-off assemblies
| Kit Type | 4C Mechanics |
| Bearing Type | Wing |
| Lock-Up Style | Outside |
| Lube Fitting | w/ Lube Fitting |
| Lock-Up Dimension | 4.234 in |
| Yoke Swing Diameter | 4 1/2 in |
| Lube Fitting Location | In Cross |
| Bearing Cap Dia. | N/A |
| Bolt Hole Spacing | 1.438 in |
| Weight | 2.66 LB |

