- 3 in Shaft Diameter
- 3.75 in Housing Bore Diameter
| Operating Temperature [Min] | -5 °F |
| Operating Temperature [Max] | 390 °F |
| Overall Width | 0.46 in, 11.68 mm |
| Seal Material | Fluoro Rubber (FKM) |
| Shaft Dia. | 3 in, 76.25 mm |
| Housing Bore Dia. | 3.75 in, 95.28 mm |
| Weight | 0.309 LB |
| EAN or UPC | 85311461665 |

