- 3 in Shaft Diameter
- 4.249 in Housing Bore
- 0.438 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 4.249 in |
| Construction | CRWH1 |
| Seal Application | General Purpose |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Type | Oil |
| Overall Width | 0.438 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@3000, 0.015@1000 |
| Design | CRWH1 |
| Lubricant | Oil or Grease |
| Seal Width | 0.438 in |
| Lip Type | Single Lip |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Lip Material | Nitrile Rubber (NBR) |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 3,600 ft/min |
| Shaft Dia. | 3 in |
| Seal Design | SKF Wave |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel Garter |
| Speed | 0.07 ft/min |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case, Inner Case |
| Installation | Housing Press Fit |
| Pressure | 10 psi |
| Solid | Yes |
| Weight | 0.265 LB |
| EAN or UPC | 85311030106 |
| NSN Number | 5330-00-928-2411 |

