- 30 mm Shaft Diameter
- 42 mm Housing Bore
- 7.100 mm Width
- Nitrile
| Temperature Range [Min] | -65 °F |
| Shaft Dia. | 30 mm |
| Construction | SC (CR) |
| Inch/Metric | Metric |
| Housing Bore | 42 mm |
| Lip Type | Double Lip Wiper/Seal |
| Lip Material | Nitrile |
| Pressure | N/A |
| Temperature Range [Max] | 225 °F |
| Weight | 0.102 LB |
| EAN or UPC | 85311048415 |

