- Single Lip With Spring Shaft Seal Metric Seal
- 30 mm x 45 mm x 8 mm
- Nitrile
- Single Lip w/Spring
- Style CRW1
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Housing Bore Dia. | 45 mm |
| Shaft Dia. | 30 mm |
| Overall Width | 8 mm |
| Seal Design | SKF Wave |
| Inch/Metric | Metric |
| Seal Type | Oil |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | CRW1 |
| Weight | 0.035 LB |
| EAN or UPC | 85311010160 |

