- Shaft Seal Kit
| Overall Width | 1.02 in, 25.81 mm |
| Inch/Metric | Inch |
| Housing Bore Dia. | 5.49 in, 139.57 mm |
| Construction | J1-Kit |
| Shaft Dia. | 3.11 in, 78.97 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 1.109 LB |
| EAN or UPC | 85311030786 |
| Overall Width | 1.02 in, 25.81 mm |
| Inch/Metric | Inch |
| Housing Bore Dia. | 5.49 in, 139.57 mm |
| Construction | J1-Kit |
| Shaft Dia. | 3.11 in, 78.97 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 1.109 LB |
| EAN or UPC | 85311030786 |