- Shaft Seal Kit
| Lip Type | double lip springloaded |
| Pressure | 10 psi |
| Construction | Kit |
| Seal Width | 3/4 in |
| Temperature Range [Min] | 40 °F |
| Case Construction | Steel Case |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Housing Bore Dia. | 4.25 in, 107.92 mm |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel |
| Temperature Range [Max] | 300 °F |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Overall Width | 0.75 in, 11.89 mm |
| Set Includes | Seal 33660, Sleeve 86193 |
| Surface Speed [Nom] | 3,600 ft/min |
| Shaft Dia. | 3.25 in, 82.55 mm |
| Weight | 0.489 LB |
| EAN or UPC | 85311031714 |

