- 3.441 in Shaft Diameter
- 4.196 in Housing Bore
- 0.711 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Grease Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMA1 seals are designed with a sealant coated double metal case. They have a conventional double sealing lip made of nitrile rubber. Typical applications include grease lubricated agriculture machinery.
features
- Maximise the exclusion of contamination
- Accommodate low speed
- Easy installation
| Seal Type | Grease |
| Speed | 0.02 ft/min |
| Pressure | 3 psi |
| Solid | Yes |
| Construction | HMA1 |
| Inch/Metric | Inch |
| Case Design | Metal Case |
| Design | HMA1 |
| Lubricant | Grease |
| Overall Width | 0.711 in |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Design | Grease Seal |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 4.196 in |
| Shaft Dia. | 3.441 in |
| Installation | Housing Press Fit |
| Lip Type | Dual Lip |
| Operating Temperature [Max] | 210 °F |
| Weight | 0.159 LB |
| EAN or UPC | 85311489423 |

