- 3 1/2" Shaft Diameter
- 4.953" Housing Bore Diameter
- 1.096" Width
- Nitrile
- Type HDDF1
description
- Metal face seals are designed for use in severe service conditions at relatively low speeds. They consist of two identical metal sealing rings and two cup springs made of nitrile or fluoro rubber compounds. They provide reliable protection against solid and liquid contaminants as well as leak-proof retention of lubricants. They are suitable for a range of applications where effective protection is required against sand, soil, mud, water, etc.
features
- For severe conditions
- Metal to metal
| Lip Type | Dual Lip w/o Spring |
| Seal Application | Heavy Duty |
| Temperature Range [Max] | 225 °F |
| Case Construction | Steel Case w/o Inner Case |
| Construction | HDDF1 |
| Family Name | Dual Lip Shaft Seal without Spring |
| Shaft Dia. | 3.5 in |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Spring Material | None |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 4.953 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020-0.030 |
| Inch/Metric | Inch |
| Lip Style | External |
| Temperature Range [Min] | -40 °F |
| Weight | 0.937 LB |
| EAN or UPC | 85311086820 |

