- 35 mm Shaft Diameter
- 80 mm Housing Bore
- 8 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Overall Width | 8 mm |
| Temperature Range [Min] | -22 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Construction | CRW1 |
| Seal Application | General Purpose |
| Lip Material | Nitrile Rubber (NBR) |
| Surface Speed [Nom] | 1,625 ft/min |
| Pressure | 10 psi |
| Lip Type | Single Lip w/Spring |
| Seal Type | Oil |
| Seal Width | 8 mm |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | Carbon Steel Garter |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Design | SKF Wave |
| Temperature Range [Max] | 230 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 35 mm |
| Housing Bore Dia. | 80 mm |
| Lip Style | Internal |
| Weight | 0.1 LB |
| EAN or UPC | 85311013703 |

