| Inch/Metric | Inch |
| Shaft Dia. | 3.5 in |
| Construction | Kit |
| Seal Width | 0.718 in |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Weight | 0.881 LB |
| EAN or UPC | 85311033169 |
| Inch/Metric | Inch |
| Shaft Dia. | 3.5 in |
| Construction | Kit |
| Seal Width | 0.718 in |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Weight | 0.881 LB |
| EAN or UPC | 85311033169 |