- 365 Series Single Cone
- 1 5/8" Straight Bore
- 7/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Series | 365 |
| I.D. | 1 5/8 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Enclosure | Open |
| Tolerance | Standard |
| Cone Width | 7/8 in |
| Cone Type | Single Cone |
| Material | Steel |
| Origin | Cones |
| Weight | 0.82 LB |
| EAN or UPC | 85311067959 |

