| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Housing Bore Dia. | 5.25 in, 133.35 mm |
| Inch/Metric | Inch |
| Construction | Kit |
| Spring Material | Carbon Steel |
| Seal Width | 0.718 in |
| Overall Width | 0.72 in, 11.91 mm |
| Shaft Dia. | 3.56 in, 90.47 mm |
| Weight | 0.896 LB |
| EAN or UPC | 85311033251 |

