- 3.875 in Shaft Diameter
- 5.691 in Housing Bore
- 0.892 in Overall Width
- Hydrogenated Nitrile (HNBR) Lip Material
- SKF Wave Seal
| Design | PLUS XL |
| Lubricant | Oil |
| Inch/Metric | Inch |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 5.691 in |
| Shaft Dia. | 3.875 in |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Solid | Yes |
| Operating Temperature [Max] | 302 °F |
| Overall Width | 0.892 in |
| Weight | 0.639 LB |
| EAN or UPC | 85311298292 |

