- 4 in Shaft Diameter
- 5.122 in Housing Bore
- 0.953 in Overall Width
- Hydrogenated Nitrile (HNBR) Lip Material
- SKF Wave Seal
| Housing Bore Dia. | 5.122 in |
| Lubricant | Oil |
| Inch/Metric | Inch |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Operating Temperature [Max] | 302 °F |
| Design | PLUS XL |
| Operating Temperature [Min] | -40 °F |
| Overall Width | 0.953 in |
| Shaft Dia. | 4 in |
| Solid | Yes |
| Weight | 0.547 LB |
| EAN or UPC | 85311298216 |

