- 0.6880" Shaft Diameter
- 1.038" Housing Bore Diameter
- 0.260" Width
- V = Longlife (Fluoroelastomers) (Viton)
- Type VR2
description
- V-ring seals (V-rings) are all-rubber, axial shaft seals. They offer an easy-to-install solution for rotating shaft applications, including use as a secondary seal in highly contaminated environments. The VR2 design includes a standard low cross section with a tapered back side face and a wide seal body, providing a firm hold on the shaft. VR2 seals are commonly used in agricultural and automotive applications.
features
- Easy to install
- Cost-effective
- Reliable contamination exclusion
- If not in stock alternatives can be produced by SKF SEAL JET systems
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 1-4 ° @2400, 5 ° @3000 |
| Design | VR2 |
| Operating Temperature [Min] | -5 °F |
| Shaft Dia. | 0.688 in |
| Lip Style | External |
| Shoulder Width | 1.038 in |
| Overall Width | 0.22 in, 7.7 mm |
| Lip Type | Face Seal |
| Seal Material | Fluoro Rubber (FKM) |
| Shaft Dia. [Min] | 0.69 in, 17.5 mm |
| Temperature Range [Max] | 400 °F |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 1,600 ft/min |
| Pressure | 10 psi |
| Lip Material | V = Longlife (Fluoroelastomers) (Viton) |
| Case Construction | All Rubber |
| I.D. | 0.63 in, 16 mm |
| Cross Section | 0.26 in, 6.7 mm |
| Temperature Range [Min] | -40 °F |
| Seal Application | Dirt Exclusion |
| Construction | VR2 |
| Pressure [Max] | 10 psi |
| Shaft Dia. [Max] | 0.75 in, 19 mm |
| Installation | Streched On Shaft |
| Operating Temperature [Max] | 390 °F |
| Inch/Metric | Metric |
| Pressure Differential [Max] | 4.35 psi |
| Spring Material | None |
| Weight | 0.057 LB |
| EAN or UPC | 85311044073 |

