- 0.19 in Overall Width
- 1.22 in Minimum Shaft Diameter
- 1.3 in Maximum Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
- Metric
description
- V-ring seals (V-rings) are all-rubber, axial shaft seals. They offer an easy-to-install solution for rotating shaft applications, including use as a secondary seal in highly contaminated environments. The VR1 design includes a standard cross section with a straight back side face. Being the most common type of V-rings, VR1 seals are typically used to protect bearing arrangements in gearboxes, electric motors and drives.
features
- Easy to install
- Cost-effective
- Reliable contamination exclusion
- If not in stock alternatives can be produced by SKF SEAL JET systems
| Shaft Dia. | 1.25 in |
| Shoulder Width | 1.72 in |
| Seal Design | Molded Design |
| Face Outer Diameter [MIN] | 0.47 in, 12 mm |
| I.D. | 1.14 in, 29 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Lip Material | NBR |
| Overall Width | 0.19 in, 7.5 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 1-4 ° @2400, 5 ° @3000 |
| Temperature Range [Min] | -40 °F |
| Shaft Dia For Sleeve [Nom] | 0.29 in, 32 mm |
| Temperature Range [Max] | 225 °F |
| Width | 0.236 in |
| Pressure Differential [Max] | 4.35 psi |
| Seal Application | Dirt Exclusion |
| Lip Type | Face Seal |
| Surface Speed [Nom] | 1,600 ft/min |
| Operating Temperature [Min] | -40 °F |
| Lip Style | External |
| Design | VR1 |
| Construction | VR1 |
| Case Construction | All Rubber |
| Inch/Metric | Metric |
| Pressure [Max] | 10 psi |
| Pressure | 10 psi |
| Solid | Yes |
| Spring Material | None |
| Shaft Dia. [Min] | 1.22 in, 31 mm |
| Fitted Width | 0.03 in, 0.8 mm |
| Cover/Compensation Ring/Plate Required | No |
| Cross Section | 0.24 in, 6 mm |
| On-Shaft Width | 0.03 in, 4.7 mm |
| Shaft Dia. [Max] | 1.3 in, 33 mm |
| Installation | Streched On Shaft |
| Operating Temperature [Max] | 210 °F |
| Weight | 0.057 LB |
| EAN or UPC | 85311044288 |

