- 0.22 in Overall Width
- 1.69 in Minimum Shaft Diameter
- 1.89 in Maximum Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
- Metric
description
- V-ring seals (V-rings) are all-rubber, axial shaft seals. They offer an easy-to-install solution for rotating shaft applications, including use as a secondary seal in highly contaminated environments. The VR1 design includes a standard cross section with a straight back side face. Being the most common type of V-rings, VR1 seals are typically used to protect bearing arrangements in gearboxes, electric motors and drives.
features
- Easy to install
- Cost-effective
- Reliable contamination exclusion
- If not in stock alternatives can be produced by SKF SEAL JET systems
| Inch/Metric | Metric |
| Seal Design | Molded Design |
| Width | 0.276 in |
| Shoulder Width | 2.34 in |
| Shaft Dia. [Min] | 1.69 in, 43 mm |
| Pressure Differential [Max] | 4.35 psi |
| Shaft Dia. [Max] | 1.89 in, 48 mm |
| Overall Width | 0.22 in, 9 mm |
| Solid | Yes |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Min] | -40 °F |
| Case Construction | All Rubber |
| Temperature Range [Max] | 225 °F |
| I.D. | 1.58 in, 40 mm |
| Lip Type | Face Seal |
| Shaft Dia For Sleeve [Nom] | 0.35 in, 45 mm |
| Cross Section | 0.28 in, 7 mm |
| Spring Material | None |
| Face Outer Diameter [MIN] | 0.59 in, 15 mm |
| Operating Temperature [Max] | 210 °F |
| Lip Material | NBR |
| Lip Style | External |
| Shaft Dia. | 1.75 in |
| Pressure [Max] | 10 psi |
| Construction | VR1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 1-4 ° @2400, 5 ° @3000 |
| Seal Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -40 °F |
| On-Shaft Width | 0.04 in, 5.5 mm |
| Pressure | 10 psi |
| Fitted Width | 0.04 in, 1 mm |
| Installation | Streched On Shaft |
| Design | VR1 |
| Seal Application | Dirt Exclusion |
| Weight | 0.067 LB |
| EAN or UPC | 85311044455 |

