- 1 3/4" Shaft Diameter
- 2.340" Housing Bore Diameter
- 0.430" Width
- V = Longlife (Fluoroelastomers) (Viton)
- Type VR2
description
- V-ring seals (V-rings) are all-rubber, axial shaft seals. They offer an easy-to-install solution for rotating shaft applications, including use as a secondary seal in highly contaminated environments. The VR2 design includes a standard low cross section with a tapered back side face and a wide seal body, providing a firm hold on the shaft. VR2 seals are commonly used in agricultural and automotive applications.
features
- Easy to install
- Cost-effective
- Reliable contamination exclusion
- If not in stock alternatives can be produced by SKF SEAL JET systems
| Temperature Range [Min] | -40 °F |
| Lip Type | Face Seal |
| Temperature Range [Max] | 400 °F |
| Seal Material | Fluoro Rubber (FKM) |
| I.D. | 1.58 in, 40 mm |
| Shoulder Width | 2.34 in |
| Design | VR2 |
| Shaft Dia. | 1.75 in |
| Seal Application | Dirt Exclusion |
| Operating Temperature [Max] | 390 °F |
| Cross Section | 0.43 in, 11 mm |
| Pressure Differential [Max] | 4.35 psi |
| Construction | VR2 |
| Installation | Streched On Shaft |
| Operating Temperature [Min] | -5 °F |
| Seal Design | Molded Design |
| Shaft Dia. [Max] | 1.89 in, 48 mm |
| Pressure [Max] | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | External |
| Lip Material | V = Longlife (Fluoroelastomers) (Viton) |
| Spring Material | None |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Overall Width | 0.37 in, 13 mm |
| Case Construction | All Rubber |
| Shaft Dia. [Min] | 1.69 in, 43 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 1-4 ° @2400, 5 ° @3000 |
| Weight | 0.077 LB |
| EAN or UPC | 85311044486 |

