- Shaft Range 2.480 - 2.680
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
| Shaft Dia. [Min] | 2.48 in, 63 mm |
| Temperature Range [Min] | -65 °F |
| Shaft Dia. | 2.5 in |
| Cross Section | 0.28 in, 7 mm |
| Temperature Range [Max] | 225 °F |
| Construction | VR1-SPL |
| Seal Design | Molded Design |
| Shaft Dia. [Max] | 2.68 in, 68 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | R = Nitrile |
| Operating Temperature [Max] | 210 °F |
| Pressure | 10 psi |
| Seal Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Spring Material | None |
| Lip Style | External |
| Installation | Streched On Shaft |
| Pressure Differential [Max] | 4.35 psi |
| Design | VR1 |
| Surface Speed [Nom] | 1,600 ft/min |
| Overall Width | 0.22 in, 9 mm |
| I.D. | 2.28 in, 58 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 1-4 ° @2400, 5 ° @3000 |
| Inch/Metric | Metric |
| Pressure [Max] | 10 psi |
| Shoulder Width | 3.15 in |
| Case Construction | All Rubber |
| Lip Type | Face Seal |
| Seal Application | Dirt Exclusion |
| Weight | 0.095 LB |
| EAN or UPC | 85311885560 |

