- 3" Shaft Diameter
- 3.710" Housing Bore Diameter
- 0.530" Width
- Nitrile
- Type VR2
description
- V-ring seals (V-rings) are all-rubber, axial shaft seals. They offer an easy-to-install solution for rotating shaft applications, including use as a secondary seal in highly contaminated environments. The VR2 design includes a standard low cross section with a tapered back side face and a wide seal body, providing a firm hold on the shaft. VR2 seals are commonly used in agricultural and automotive applications.
features
- Easy to install
- Cost-effective
- Reliable contamination exclusion
- If not in stock alternatives can be produced by SKF SEAL JET systems
| Pressure | 10 psi |
| Seal Application | Dirt Exclusion |
| Operating Temperature [Max] | 210 °F |
| Seal Design | Molded Design |
| Design | VR2 |
| Cover/Compensation Ring/Plate Required | No |
| Construction | VR2 |
| Seal Material | Nitrile Rubber (NBR) |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 1,600 ft/min |
| Pressure [Max] | 10 psi |
| Shaft Dia. | 3 in |
| Shaft Dia. [Max] | 3.07 in, 78 mm |
| Lip Type | Face Seal |
| Overall Width | 0.27 in, 11 mm |
| Cross Section | 0.53 in, 13.5 mm |
| Spring Material | None |
| Misalignment & Runout (In. @ Feet Per Minute) | 1-4 ° @2400, 5 ° @3000 |
| Shoulder Width | 3.71 in |
| I.D. | 2.64 in, 67 mm |
| Case Construction | All Rubber |
| Shaft Dia. [Min] | 2.87 in, 73 mm |
| Operating Temperature [Min] | -40 °F |
| Installation | Streched On Shaft |
| Pressure Differential [Max] | 4.35 psi |
| Lip Style | External |
| Lip Material | Nitrile |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 0.098 LB |
| EAN or UPC | 85311044707 |

