- 3" Shaft Diameter
- 3.710" Housing Bore Diameter
- 0.350" Width
- V = Longlife (Fluoroelastomers) (Viton)
- Type VR1
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
features
- Seals for dirt exclusion
- Will run against case of seal or housing
- Hand fitted, no housing required
| Pressure [Max] | 10 psi |
| Seal Design | Molded Design |
| I.D. | 2.64 in, 67 mm |
| Cross Section | 0.35 in, 9 mm |
| Lip Material | V = Longlife (Fluoroelastomers) (Viton) |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 3 in |
| Inch/Metric | Metric |
| Shaft Dia. [Min] | 2.87 in, 73 mm |
| Shoulder Width | 3.71 in |
| Lip Style | External |
| Surface Speed [Nom] | 1,600 ft/min |
| Spring Material | None |
| Operating Temperature [Max] | 390 °F |
| Design | VR2 |
| Overall Width | 0.27 in, 11 mm |
| Seal Material | Fluoro Rubber (FKM) |
| Pressure | 10 psi |
| Construction | VR1 |
| Operating Temperature [Min] | -5 °F |
| Temperature Range [Max] | 400 °F |
| Pressure Differential [Max] | 4.35 psi |
| Shaft Dia. [Max] | 3.07 in, 78 mm |
| Installation | Streched On Shaft |
| Misalignment & Runout (In. @ Feet Per Minute) | 1-4 ° @2400, 5 ° @3000 |
| Seal Application | Dirt Exclusion |
| Lip Type | Face Seal |
| Case Construction | All Rubber |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.105 LB |
| EAN or UPC | 85311044714 |

