- 4 in Shaft Diameter
- 5 in Housing Bore Diameter
| Overall Width | 1 in, 27 mm |
| Seal Design | Assembled Design |
| Inch/Metric | Inch |
| Construction | SCOT1 |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 5 in, 146 mm |
| Lip Type | Unitized One Piece Design w/Three Sealing Lips |
| Case Construction | Steel Case w/Inner Case |
| Lubricant | Oil |
| Pressure | 2 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020 Max |
| Operating Temperature [Max] | 210 °F |
| Lip Style | Internal |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 2,000 ft/min |
| Seal Application | Heavy Duty |
| Temp Description | w/Three Sealing Lips |
| Shaft Dia. | 4 in, 101 mm |
| Lip Material | Nitrile |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 1.006 LB |
| EAN or UPC | 85311034630 |

