- 5 7/8" Shaft Diameter
- 6.705" Housing Bore Diameter
- 0.610" Width
- V = Longlife (Fluoroelastomers) (Viton)
- Type VR2
description
- V-ring seals (V-rings) are all-rubber, axial shaft seals. They offer an easy-to-install solution for rotating shaft applications, including use as a secondary seal in highly contaminated environments. The VR2 design includes a standard low cross section with a tapered back side face and a wide seal body, providing a firm hold on the shaft. VR2 seals are commonly used in agricultural and automotive applications.
features
- Easy to install
- Cost-effective
- Reliable contamination exclusion
- If not in stock alternatives can be produced by SKF SEAL JET systems
| Overall Width | 0.52 in, 18 mm |
| Spring Material | None |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Face Seal |
| Operating Temperature [Min] | -5 °F |
| I.D. | 5.32 in, 135 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 1-4 ° @2400, 5 ° @3000 |
| Shaft Dia. [Max] | 6.1 in, 155 mm |
| Pressure [Max] | 10 psi |
| Installation | Streched On Shaft |
| Shaft Dia. | 5.875 in |
| Construction | VR2 |
| Temperature Range [Max] | 400 °F |
| Lip Material | V = Longlife (Fluoroelastomers) (Viton) |
| Case Construction | All Rubber |
| Seal Design | Molded Design |
| Operating Temperature [Max] | 390 °F |
| Cross Section | 0.61 in, 15.5 mm |
| Seal Application | Dirt Exclusion |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Pressure Differential [Max] | 4.35 psi |
| Seal Material | Fluoro Rubber (FKM) |
| Shoulder Width | 6.705 in |
| Shaft Dia. [Min] | 5.71 in, 145 mm |
| Pressure | 10 psi |
| Lip Style | External |
| Weight | 0.193 LB |
| EAN or UPC | 85311045179 |

