- 7" Shaft Diameter
- 7.940" Housing Bore Diameter
- 0.710" Width
- Nitrile
- Type VR2
description
- V-ring seals (V-rings) are all-rubber, axial shaft seals. They offer an easy-to-install solution for rotating shaft applications, including use as a secondary seal in highly contaminated environments. The VR2 design includes a standard low cross section with a tapered back side face and a wide seal body, providing a firm hold on the shaft. VR2 seals are commonly used in agricultural and automotive applications.
features
- Easy to install
- Cost-effective
- Reliable contamination exclusion
- If not in stock alternatives can be produced by SKF SEAL JET systems
| Seal Material | Nitrile Rubber (NBR) |
| Temperature Range [Max] | 225 °F |
| Cross Section | 0.71 in, 18 mm |
| Design | VR2 |
| Inch/Metric | Metric |
| Construction | VR2 |
| Lip Material | Nitrile |
| Pressure Differential [Max] | 4.35 psi |
| Operating Temperature [Max] | 210 °F |
| Case Construction | All Rubber |
| Operating Temperature [Min] | -40 °F |
| Shoulder Width | 7.94 in |
| Cover/Compensation Ring/Plate Required | No |
| Overall Width | 0.59 in, 20.5 mm |
| I.D. | 6.38 in, 162 mm |
| Pressure | 10 psi |
| Lip Type | Face Seal |
| Lip Style | External |
| Shaft Dia. [Min] | 6.89 in, 175 mm |
| Spring Material | None |
| Pressure [Max] | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 1-4 ° @2400, 5 ° @3000 |
| Seal Design | Molded Design |
| Seal Application | Dirt Exclusion |
| Temperature Range [Min] | -40 °F |
| Installation | Streched On Shaft |
| Shaft Dia. | 7 in |
| Shaft Dia. [Max] | 7.28 in, 185 mm |
| Weight | 0.314 LB |
| EAN or UPC | 85311045346 |

