- 8" Shaft Diameter
- 8.800" Housing Bore Diameter
- 0.310" Width
- Nitrile
- Type VR3
description
- V-ring seals (V-rings) are all-rubber, axial shaft seals. They offer an easy-to-install solution for rotating shaft applications, including use as a secondary seal in highly contaminated environments. The VR3 design includes a very compact axial cross section. VR3 seals are commonly used in confined spaces to enhance the efficiency of labyrinth seals.
features
- Easy to install
- Cost-effective
- Reliable contamination exclusion
- If not in stock alternatives can be produced by SKF SEAL JET systems
| Shaft Dia. [Max] | 8.27 in, 210 mm |
| Cross Section | 0.31 in, 8 mm |
| Shaft Dia. [Min] | 7.68 in, 195 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Installation | Streched On Shaft |
| Pressure Differential [Max] | 4.35 psi |
| Overall Width | 0.24 in, 10.5 mm |
| Inch/Metric | Metric |
| Operating Temperature [Min] | -40 °F |
| I.D. | 7.16 in, 182 mm |
| Weight | 0.432 LB |
| EAN or UPC | 85311523134 |

